LED Hazardous Location Fixture, 2KL/50K

Item #: 0407718

Cat #: MLLEDD22J5BH

UPC: 781381070201

Company wide:
0 in stock
Documents & Guides
No Documents Available
APP MLLEDD22J5BH MLED LP 2K 3

Overview

APP MLLEDD22J5BH MLED LP 2K 3
Also known as: 781381070201, MLLEDD22J5BH, APPMLLEDD22J5BH

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 3000
Light Technology: LED
Mounting: Pendant Cone Hood
Volts AC: 347 - 480
Color Temperature: 5000 (Bright White)
Light Technology: LED
Volts AC: 347 - 480
Lumens: 3000
Mounting: Pendant Cone Hood