LED Hazardous Location Fixture, 2KL/50K

Item #: 0407714

Cat #: MLLEDD22G5BH

UPC: 781381070188

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
APP MLLEDD22G5BH MLED LP 2K 3

Overview

APP MLLEDD22G5BH MLED LP 2K 3
Also known as: 781381070188, MLLEDD22G5BH, APPMLLEDD22G5BH

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 3000
Light Technology: LED
Mounting: Pendant Cone Hood
Volts AC: 347 - 480
Color Temperature: 5000 (Bright White)
Light Technology: LED
Volts AC: 347 - 480
Lumens: 3000
Mounting: Pendant Cone Hood