LED Hazardous Location Fixture, 2KL/50K

Item #: 0407710

Cat #: MLLEDD22D5BH

UPC: 781381070164

Company wide:
0 in stock
Documents & Guides
No Documents Available
APP MLLEDD22D5BH MLED LP 2K 3

Overview

APP MLLEDD22D5BH MLED LP 2K 3
Also known as: 781381070164, MLLEDD22D5BH, APPMLLEDD22D5BH

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 3000
Light Technology: LED
Mounting: Pendant Cone Hood
Volts AC: 347 - 480
Color Temperature: 5000 (Bright White)
Light Technology: LED
Volts AC: 347 - 480
Lumens: 3000
Mounting: Pendant Cone Hood