APP MLLEDC43P5BUF MLED LP 4K LM 1"

Item #: 0407709

Cat #: MLLEDC43P5BUF

UPC: 781381057776

Company wide:
0 in stock
Documents & Guides
APP MLLEDC43P5BUF MLED LP 4K

Overview

APP MLLEDC43P5BUF MLED LP 4K
Also known as: 781381057776, MLLEDC43P5BUF, APPMLLEDC43P5BUF

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 5000
Light Technology: LED
Mounting: Ceiling
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Light Technology: LED
Volts AC Range: 120 - 277
Lumens: 5000
Mounting: Ceiling