LED Hazardous Location Fixture, 4KL/50K

Item #: 0407707

Cat #: MLLEDC43P5BHF

UPC: 781381070157

Company wide:
0 in stock
Documents & Guides
No Documents Available
APP MLLEDC43P5BHF MLED LP 4K

Overview

APP MLLEDC43P5BHF MLED LP 4K
Also known as: 781381070157, MLLEDC43P5BHF, APPMLLEDC43P5BHF

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 5000
Light Technology: LED
Mounting: Ceiling
Volts AC: 347 - 480
Color Temperature: 5000 (Bright White)
Light Technology: LED
Volts AC: 347 - 480
Lumens: 5000
Mounting: Ceiling