
Compact Fluorescent Lamp, 4-Pin, Dulux S, 9W, 4000K
Item #: 0407689
Cat #: CF9DSE841
UPC: 046135203176
Call for price
Company wide:
0
in stock
Documents & Guides
Compact Fluorescent Lamp, 9 Watt, Bulb: DS (Single Tube), Base: 4-Pin (2G7), Lumens: 600, CRI: 80, Color Temperature: 4000K, Rated Average Life: 20000 Hours, Standard Case Qty: 50 *Sylvania Part # 20317* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Overview
Compact Fluorescent Lamp, 9 Watt, Bulb: DS (Single Tube), Base: 4-Pin (2G7), Lumens: 600, CRI: 80, Color Temperature: 4000K, Rated Average Life: 20000 Hours, Standard Case Qty: 50 *Sylvania Part # 20317* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: 046135203176, CF9DSE841, SYLCF9DSE841
Specifications
| Lumens: | 600 |
| Color Temperature: | 4000 (Cool White) |
| Color Rendering Index (CRI): | 80 |
| Wattage: | 9 |
| Light Technology: | Fluorescent |
| Base: | 4-Pin (2G7) |
| Shape: | CFT (Flat Twin) |
| Lumens: | 600 |
| Color Rendering Index (CRI): | 80 |
| Light Technology: | Fluorescent |
| Shape: | CFT (Flat Twin) |
| Color Temperature: | 4000 (Cool White) |
| Wattage: | 9 |
| Base: | 4-Pin (2G7) |