APP MLLEDC42J5BUF MLED LP 4K LM 3/4

Item #: 0407680

Cat #: MLLEDC42J5BUF

UPC: 781381057738

Company wide:
0 in stock
Documents & Guides
APP MLLEDC42J5BUF MLED LP 4K

Overview

APP MLLEDC42J5BUF MLED LP 4K
Also known as: 781381057738, MLLEDC42J5BUF, APPMLLEDC42J5BUF

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 5000
Light Technology: LED
Mounting: Ceiling
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Light Technology: LED
Volts AC Range: 120 - 277
Lumens: 5000
Mounting: Ceiling