LED Hazardous Location Fixture, 4KL/50K

Item #: 0407678

Cat #: MLLEDC42J5BHF

UPC: 781381070058

Company wide:
0 in stock
Documents & Guides
No Documents Available
APP MLLEDC42J5BHF MLED LP 4K

Overview

APP MLLEDC42J5BHF MLED LP 4K
Also known as: 781381070058, MLLEDC42J5BHF, APPMLLEDC42J5BHF

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 5000
Light Technology: LED
Mounting: Ceiling
Volts AC: 347 - 480
Color Temperature: 5000 (Bright White)
Light Technology: LED
Volts AC: 347 - 480
Lumens: 5000
Mounting: Ceiling