Meter Stack, 200A, Residential, 3 Socket, 3PH In, 1PH Out, Ring

Item #: 0407676

Cat #: 3MM320R

UPC: 786849052027

$ 1935.61 EA
Company wide:
0 in stock
Residential Meter Stack Module, Ring Style Meter Socket Covers, 3-Phase In, 1-Phase Out, 3 Meter Sockets, 208Y/120V, 120/240V, 200 AMP Socket Rating, 800 AMP Bus Rating, Aluminum Bus, Includes 5th Jaw at 9 o'clock position. ***Requires (3) Plug-on Type Main Tenant Circuit Breaker (Type CCV2)***, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Residential Meter Stack Module, Ring Style Meter Socket Covers, 3-Phase In, 1-Phase Out, 3 Meter Sockets, 208Y/120V, 120/240V, 200 AMP Socket Rating, 800 AMP Bus Rating, Aluminum Bus, Includes 5th Jaw at 9 o'clock position. ***Requires (3) Plug-on Type Main Tenant Circuit Breaker (Type CCV2)***, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Eaton's Residential & Commercial Meter Stacks provide users with safe, easy installation and maintenance. The meter stack enclosure is indoor/outdoor rated and is made of galvanized steel, which prevents rust and provides long-term durability. This is perfect for residential metering in apartment complexes, duplexes/triplexes, strip malls, office complexes, and industrial parks because the modular element allows for as many sockets as needed to fit the particular application. Eaton's meter stacks are CSA approved and are suitable for use as service entrance equipment, meaning there is no need to purchase additional equipment or add-ons.”

Also known as: 786849052027, 3MM320R, CUT3MM320R

Specifications

Amps: 200
Phase: 3
Sockets: 3
Volts AC: 120/240
Jaws: 5
IP/NEMA Rating: NEMA 3R
Amps: 200
Sockets: 3
Jaws: 5
Phase: 3
Volts AC: 120/240
IP/NEMA Rating: NEMA 3R