ETN FD3110BP10 FD3110BP106604C36G18

Item #: 0407661

Cat #: MLLEDC33P5BH

UPC: 781381069984

Company wide:
0 in stock
Documents & Guides
No Documents Available
APP MLLEDC33P5BH MLED LP 3K L

Overview

APP MLLEDC33P5BH MLED LP 3K L
Also known as: 781381069984, MLLEDC33P5BH, APPMLLEDC33P5BH

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 4000
Light Technology: LED
Mounting: Ceiling
Volts AC: 347 - 480
Color Temperature: 5000 (Bright White)
Light Technology: LED
Volts AC: 347 - 480
Lumens: 4000
Mounting: Ceiling