LED Hazardous Location Fixture, 3KL/50K

Item #: 0407658

Cat #: MLLEDC33J5BHF

UPC: 781381069977

Company wide:
0 in stock
Documents & Guides
No Documents Available
APP MLLEDC33J5BHF MLED LP 3K

Overview

APP MLLEDC33J5BHF MLED LP 3K
Also known as: 781381069977, MLLEDC33J5BHF, APPMLLEDC33J5BHF

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 4000
Light Technology: LED
Mounting: Ceiling
Volts AC: 347 - 480
Color Temperature: 5000 (Bright White)
Light Technology: LED
Volts AC: 347 - 480
Lumens: 4000
Mounting: Ceiling