LED Hazardous Location Fixture, 3KL/50K

Item #: 0407657

Cat #: MLLEDC33J5BH

UPC: 781381069960

Company wide:
0 in stock
Documents & Guides
No Documents Available
APP MLLEDC33J5BH MLED LP 3K L

Overview

APP MLLEDC33J5BH MLED LP 3K L
Also known as: 781381069960, MLLEDC33J5BH, APPMLLEDC33J5BH

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 4000
Light Technology: LED
Mounting: Ceiling
Volts AC: 347 - 480
Color Temperature: 5000 (Bright White)
Light Technology: LED
Volts AC: 347 - 480
Lumens: 4000
Mounting: Ceiling