10 Amp, 125 Volt, Toggle, Ivory

Item #: 0407646

Cat #: 5201-0

UPC: 050169520109

$ 6.47 EA
Company wide:
6 in stock
10 Amp, 125 Volt, Toggle Framed Single-Pole AC Switch, Residential Grade, Grounding, Side Wired - Ivory

Overview

10 Amp, 125 Volt, Toggle Framed Single-Pole AC Switch, Residential Grade, Grounding, Side Wired - Ivory

Rugged die cast construction State-of-the-art powder coat finish provides maximum weatherability and scratch resistance Includes gasket and mounting hardware Multi-lingual instructions in each package Most units supplied with a switch(es) - no need to purchase separate components Switch/cover units are supplied with the switch unassembled to the cover

Also known as: 050169520109, 5201-0, RAC52010

Features & Benefits

  • Toggle switch
  • Single Pole 125V, 15A

Specifications

Type: Toggle Switch, Grounding, Residential Grade
Amps: 10
Volts AC: 120
Poles: 1
Color: Ivory
Standards: California Proposition 65
Type: Toggle Switch, Grounding, Residential Grade
Volts AC: 120
Color: Ivory
Amps: 10
Poles: 1
Standards: California Proposition 65