LED Hazardous Location Fixture, 3KL/50K

Item #: 0407638

Cat #: MLLEDC32P5BH

UPC: 781381069892

Company wide:
0 in stock
Documents & Guides
No Documents Available
APP MLLEDC32P5BH MLED LP 3K L

Overview

APP MLLEDC32P5BH MLED LP 3K L
Also known as: 781381069892, MLLEDC32P5BH, APPMLLEDC32P5BH

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 4000
Light Technology: LED
Mounting: Ceiling
Volts AC: 347 - 480
Color Temperature: 5000 (Bright White)
Light Technology: LED
Volts AC: 347 - 480
Lumens: 4000
Mounting: Ceiling