LED Hazardous Location Fixture, 3KL/50K

Item #: 0407634

Cat #: MLLEDC32J5BH

UPC: 781381069878

Company wide:
0 in stock
Documents & Guides
No Documents Available
APP MLLEDC32J5BH MLED LP 3K L

Overview

APP MLLEDC32J5BH MLED LP 3K L
Also known as: 781381069878, MLLEDC32J5BH, APPMLLEDC32J5BH

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 4000
Light Technology: LED
Mounting: Ceiling
Volts AC: 347 - 480
Color Temperature: 5000 (Bright White)
Light Technology: LED
Volts AC: 347 - 480
Lumens: 4000
Mounting: Ceiling