APP MLLEDC32D5BUF MLED LP 3K LM 3/4

Item #: 0407628

Cat #: MLLEDC32D5BUF

UPC: 781381057660

Company wide:
0 in stock
Documents & Guides
APP MLLEDC32D5BUF MLED LP 3K

Overview

APP MLLEDC32D5BUF MLED LP 3K
Also known as: 781381057660, MLLEDC32D5BUF, APPMLLEDC32D5BUF

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 4000
Light Technology: LED
Mounting: Ceiling
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Light Technology: LED
Volts AC Range: 120 - 277
Lumens: 4000
Mounting: Ceiling