LED Hazardous Location Fixture, 3KL/50K

Item #: 0407624

Cat #: MLLEDC32D5BHF

UPC: 781381069847

Company wide:
0 in stock
Documents & Guides
No Documents Available
APP MLLEDC32D5BHF MLED LP 3K

Overview

APP MLLEDC32D5BHF MLED LP 3K
Also known as: 781381069847, MLLEDC32D5BHF, APPMLLEDC32D5BHF

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 4000
Light Technology: LED
Mounting: Ceiling
Volts AC: 347 - 480
Color Temperature: 5000 (Bright White)
Light Technology: LED
Volts AC: 347 - 480
Lumens: 4000
Mounting: Ceiling