APP MLLEDC23P5BUF MLED LP 2K LM 1"

Item #: 0407622

Cat #: MLLEDC23P5BUF

UPC: 781381057653

Company wide:
0 in stock
Documents & Guides
APP MLLEDC23P5BUF MLED LP 2K

Overview

APP MLLEDC23P5BUF MLED LP 2K
Also known as: 781381057653, MLLEDC23P5BUF, APPMLLEDC23P5BUF

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 3000
Light Technology: LED
Mounting: Ceiling
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Light Technology: LED
Volts AC Range: 120 - 277
Lumens: 3000
Mounting: Ceiling