30" Ducted Range Hood, White 160 CFM

Item #: 0407602

Cat #: 403001

UPC: 026715010813

Company wide:
0 in stock
Range Hood, Under Cabinet, Ducted, 2-Speed, CFM: 160, Sones: 6.5, 120V, 2A, Square Duct: 3-1/4" x 10", 75W Bulb (Incandescent - Not Included), Dimensions: 30" x 17-1/2" x 6", Filter: Washable Aluminum, Color: White.

Overview

Range Hood, Under Cabinet, Ducted, 2-Speed, CFM: 160, Sones: 6.5, 120V, 2A, Square Duct: 3-1/4" x 10", 75W Bulb (Incandescent - Not Included), Dimensions: 30" x 17-1/2" x 6", Filter: Washable Aluminum, Color: White.

Constructed with quality and good looks, the 40000 out-performs the competition whether ducted vertically or horizontally.

Also known as: 026715010813, 403001, BRN403001

Specifications

Width: 30 in
Volts AC: 120
CFM: 160
Color: White
Sones: 6.500
Width: 30 in
CFM: 160
Sones: 6.500
Volts AC: 120
Color: White