LED Hazardous Location Fixture, 2KL/50K

Item #: 0407600

Cat #: MLLEDC22P5BHF

UPC: 781381069748

Company wide:
0 in stock
Documents & Guides
No Documents Available
APP MLLEDC22P5BHF MLED LP 2K

Overview

APP MLLEDC22P5BHF MLED LP 2K
Also known as: 781381069748, MLLEDC22P5BHF, APPMLLEDC22P5BHF

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 3000
Light Technology: LED
Mounting: Ceiling
Volts AC: 347 - 480
Color Temperature: 5000 (Bright White)
Light Technology: LED
Volts AC: 347 - 480
Lumens: 3000
Mounting: Ceiling