LED Hazardous Location Fixture, 2KL/50K

Item #: 0407588

Cat #: MLLEDC22G5BH

UPC: 781381069694

Company wide:
0 in stock
Documents & Guides
No Documents Available
APP MLLEDC22G5BH MLED LP 2K L

Overview

APP MLLEDC22G5BH MLED LP 2K L
Also known as: 781381069694, MLLEDC22G5BH, APPMLLEDC22G5BH

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 3000
Light Technology: LED
Mounting: Ceiling
Volts AC: 347 - 480
Color Temperature: 5000 (Bright White)
Light Technology: LED
Volts AC: 347 - 480
Lumens: 3000
Mounting: Ceiling