LED Hazardous Location Fixture, 2KL/50K

Item #: 0407584

Cat #: MLLEDC22D5BH

UPC: 781381069670

Company wide:
0 in stock
Documents & Guides
No Documents Available
APP MLLEDC22D5BH MLED LP 2K L

Overview

APP MLLEDC22D5BH MLED LP 2K L
Also known as: 781381069670, MLLEDC22D5BH, APPMLLEDC22D5BH

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 3000
Light Technology: LED
Mounting: Ceiling
Volts AC: 347 - 480
Color Temperature: 5000 (Bright White)
Light Technology: LED
Volts AC: 347 - 480
Lumens: 3000
Mounting: Ceiling