APP MLLEDA43P5BUF MLED LP 4K LM 1"

Item #: 0407583

Cat #: MLLEDA43P5BUF

UPC: 781381057592

Company wide:
0 in stock
Documents & Guides
APP MLLEDA43P5BUF MLED LP 4K

Overview

APP MLLEDA43P5BUF MLED LP 4K
Also known as: 781381057592, MLLEDA43P5BUF, APPMLLEDA43P5BUF

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 5000
Mounting: Pendant
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Mounting: Pendant
Volts AC Range: 120 - 277
Lumens: 5000
Light Technology: LED