12 AWG THHN/THWN-2 Stranded Copper, White w/Red Stripe, 500'

Item #: 0407570

Cat #: 12THHNCSTRWHIREDX500

UPC: 048243961443

$ 0.36 FT
Company wide:
126,500 in stock
Documents & Guides
12 AWG, THHN/THWN-2, Stranded Copper, 600V, White with Red stripe, 500 ft. Reel.

Overview

12 AWG, THHN/THWN-2, Stranded Copper, 600V, White with Red stripe, 500 ft. Reel.

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It is designed with a specific insulation material, temperature rating and condition of use for electrical wire and cable.

Also known as: 048243961443, 12THHNCSTRWHIREDX500, 12THHNCSTRWHIRED50

Specifications

Length: 500 ft
Gauge: 12 AWG
Jacket: PVC
Material: Copper
Color: White/Red
Volts AC: 600
Conductors: 1
Stranding: Stranded
Package Type: Reel
Length: 500 ft
Jacket: PVC
Color: White/Red
Conductors: 1
Package Type: Reel
Gauge: 12 AWG
Material: Copper
Volts AC: 600
Stranding: Stranded