12 AWG THHN Stranded Copper, White w/Black Stripe, 500'

Item #: 0407568
Cat #: 12THHNCSTRWHIBLA50
UPC: 048243961405
$ 0.31 FT
Company wide:
84,499 in stock
Documents & Guides
12 AWG, THHN/THWN, Stranded Copper, 600V, White with Black stripe, 500 ft. Reel.

Overview

12 AWG, THHN/THWN, Stranded Copper, 600V, White with Black stripe, 500 ft. Reel.
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It is designed with a specific insulation material, temperature rating and condition of use for electrical wire and cable.
Also known as: 048243961405, 12THHNCSTRWHIBLA50

Specifications

Gauge: 10
Length: 500 ft
Jacket: PVC
Material: Copper
Color: White/Black
Volts AC: 600
Conductors: 1
Stranding: Stranded
Gauge: 10
Jacket: PVC
Color: White/Black
Conductors: 1
Length: 500 ft
Material: Copper
Volts AC: 600
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)