APP MLLEDA43D5BUF MLED LP 4K LM 1"

Item #: 0407555

Cat #: MLLEDA43D5BUF

UPC: 781381057578

Company wide:
0 in stock
Documents & Guides
APP MLLEDA43D5BUF MLED LP 4K

Overview

APP MLLEDA43D5BUF MLED LP 4K
Also known as: 781381057578, MLLEDA43D5BUF, APPMLLEDA43D5BUF

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 5000
Mounting: Pendant
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Mounting: Pendant
Volts AC Range: 120 - 277
Lumens: 5000
Light Technology: LED