APP MLLEDA42P5BUF MLED LP 4K LM 3/4

Item #: 0407547

Cat #: MLLEDA42P5BUF

UPC: 781381057561

Company wide:
0 in stock
Documents & Guides
APP MLLEDA42P5BUF MLED LP 4K

Overview

APP MLLEDA42P5BUF MLED LP 4K
Also known as: 781381057561, MLLEDA42P5BUF, APPMLLEDA42P5BUF

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 5000
Mounting: Pendant
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Mounting: Pendant
Volts AC Range: 120 - 277
Lumens: 5000
Light Technology: LED