LED Hazardous Location Fixture, 4KL/50K

Item #: 0407529

Cat #: MLLEDA42J5BH

UPC: 781381069557

Company wide:
0 in stock
Documents & Guides
No Documents Available
APP MLLEDA42J5BH MLED LP 4K L

Overview

APP MLLEDA42J5BH MLED LP 4K L
Also known as: 781381069557, MLLEDA42J5BH, APPMLLEDA42J5BH

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 5000
Mounting: Pendant
Light Technology: LED
Volts AC: 347 - 480
Color Temperature: 5000 (Bright White)
Mounting: Pendant
Volts AC: 347 - 480
Lumens: 5000
Light Technology: LED