LED Hazardous Location Fixture, 4KL/50K

Item #: 0407522

Cat #: MLLEDA42G5BHF

UPC: 781381069540

Company wide:
0 in stock
Documents & Guides
No Documents Available
APP MLLEDA42G5BHF MLED LP 4K

Overview

APP MLLEDA42G5BHF MLED LP 4K
Also known as: 781381069540, MLLEDA42G5BHF, APPMLLEDA42G5BHF

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 5000
Mounting: Pendant
Light Technology: LED
Volts AC: 347 - 480
Color Temperature: 5000 (Bright White)
Mounting: Pendant
Volts AC: 347 - 480
Lumens: 5000
Light Technology: LED