LED Hazardous Location Fixture, 4KL/50K
Item #: 0407511
Cat #: MLLEDA42D5BH
UPC: 781381069519
Call for price
Company wide:
0
in stock
Documents & Guides
No Documents Available
APP MLLEDA42D5BH MLED LP 4K L
Overview
APP MLLEDA42D5BH MLED LP 4K L
Also known as: 781381069519, MLLEDA42D5BH, APPMLLEDA42D5BH
Specifications
| Color Temperature: | 5000 (Bright White) |
| Lumens: | 5000 |
| Mounting: | Pendant |
| Light Technology: | LED |
| Volts AC: | 347 - 480 |
| Color Temperature: | 5000 (Bright White) |
| Mounting: | Pendant |
| Volts AC: | 347 - 480 |
| Lumens: | 5000 |
| Light Technology: | LED |