APP MLLEDA33J5BUF MLED LP 3K LM 1"

Item #: 0407501

Cat #: MLLEDA33J5BUF

UPC: 781381057523

Company wide:
0 in stock
Documents & Guides
APP MLLEDA33J5BUF MLED LP 3K

Overview

APP MLLEDA33J5BUF MLED LP 3K
Also known as: 781381057523, MLLEDA33J5BUF, APPMLLEDA33J5BUF

Specifications

Color Temperature: 5000 (Bright White)
Mounting: Pendant
Lumens: 4000
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Lumens: 4000
Volts AC Range: 120 - 277
Mounting: Pendant
Light Technology: LED