LED Hazardous Location Fixture, 3KL/50K

Item #: 0407495

Cat #: MLLEDA33J5BHF

UPC: 781381069489

Company wide:
0 in stock
Documents & Guides
No Documents Available
APP MLLEDA33J5BHF MLED LP 3K

Overview

APP MLLEDA33J5BHF MLED LP 3K
Also known as: 781381069489, MLLEDA33J5BHF, APPMLLEDA33J5BHF

Specifications

Color Temperature: 5000 (Bright White)
Mounting: Pendant
Lumens: 4000
Light Technology: LED
Volts AC: 347 - 480
Color Temperature: 5000 (Bright White)
Lumens: 4000
Volts AC: 347 - 480
Mounting: Pendant
Light Technology: LED