LED Hazardous Location Fixture, 3KL/50K

Item #: 0407478

Cat #: MLLEDA33D5BHF

UPC: 781381069441

Company wide:
0 in stock
Documents & Guides
No Documents Available
APP MLLEDA33D5BHF MLED LP 3K

Overview

APP MLLEDA33D5BHF MLED LP 3K
Also known as: 781381069441, MLLEDA33D5BHF, APPMLLEDA33D5BHF

Specifications

Color Temperature: 5000 (Bright White)
Mounting: Pendant
Lumens: 4000
Light Technology: LED
Volts AC: 347 - 480
Color Temperature: 5000 (Bright White)
Lumens: 4000
Volts AC: 347 - 480
Mounting: Pendant
Light Technology: LED