APP MLLEDA32P5BUF MLED LP 3K LM 3/4

Item #: 0407476

Cat #: MLLEDA32P5BUF

UPC: 781381057509

Company wide:
0 in stock
Documents & Guides
APP MLLEDA32P5BUF MLED LP 3K

Overview

APP MLLEDA32P5BUF MLED LP 3K
Also known as: 781381057509, MLLEDA32P5BUF, APPMLLEDA32P5BUF

Specifications

Color Temperature: 5000 (Bright White)
Mounting: Pendant
Lumens: 4000
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Lumens: 4000
Volts AC Range: 120 - 277
Mounting: Pendant
Light Technology: LED