APP MLLEDA32G5BUF MLED LP 3K LM 3/4

Item #: 0407455

Cat #: MLLEDA32G5BUF

UPC: 781381910736

Company wide:
0 in stock
Documents & Guides
APP MLLEDA32G5BUF MLED LP 3K

Overview

APP MLLEDA32G5BUF MLED LP 3K
Also known as: 781381910736, MLLEDA32G5BUF, APPMLLEDA32G5BUF

Specifications

Color Temperature: 5000 (Bright White)
Mounting: Pendant
Lumens: 4000
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Lumens: 4000
Volts AC Range: 120 - 277
Mounting: Pendant
Light Technology: LED