LED Hazardous Location Fixture, 3KL/50K

Item #: 0407448

Cat #: MLLEDA32G5BH

UPC: 781381069366

Company wide:
0 in stock
Documents & Guides
No Documents Available
APP MLLEDA32G5BH MLED LP 3K L

Overview

APP MLLEDA32G5BH MLED LP 3K L
Also known as: 781381069366, MLLEDA32G5BH, APPMLLEDA32G5BH

Specifications

Color Temperature: 5000 (Bright White)
Mounting: Pendant
Lumens: 4000
Light Technology: LED
Volts AC: 347 - 480
Color Temperature: 5000 (Bright White)
Lumens: 4000
Volts AC: 347 - 480
Mounting: Pendant
Light Technology: LED