APP MLLEDA32D5BU1 MLED LP 3K LM 3/4

Item #: 0407442

Cat #: MLLEDA32D5BU1

UPC: 781381048453

Company wide:
0 in stock
Documents & Guides
APP MLLEDA32D5BU1 MLED LP 3K

Overview

APP MLLEDA32D5BU1 MLED LP 3K

The Appleton™ Mercmaster™ LED Low Profile Luminaires are reliable, light-weight, compact and ideal for task and area lighting applications under 20'. Field changeable globes, 6kV standard surge, and a choice of lumen outputs and Correlated Color Temperatures (CCTs) make this luminaire a great option for hazardous locations where corrosive atmospheres exist. These luminaires ensure uniform light distribution without spotlight effects or dark spots and can be tailored in the field. Also available in an Emergency Battery Backup version, it offers 90- or 180- minute modes. This is the one harsh and hazardous location luminaire you can specify to meet all your low-mount application requirements, without compromise.

Also known as: 781381048453, MLLEDA32D5BU1, APPMLLEDA32D5BU1

Specifications

Color Temperature: 5000 (Bright White)
Mounting: Pendant
Lumens: 4000
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Lumens: 4000
Volts AC Range: 120 - 277
Mounting: Pendant
Light Technology: LED