ETN FD3100LM04 FD3100LM04FD 3P 100A

Item #: 0407429

Cat #: MLLEDA23P5BH

UPC: 781381069328

Company wide:
0 in stock
Documents & Guides
No Documents Available
APP MLLEDA23P5BH MLED LP 2K L

Overview

APP MLLEDA23P5BH MLED LP 2K L
Also known as: 781381069328, MLLEDA23P5BH, APPMLLEDA23P5BH

Specifications

Color Temperature: 5000 (Bright White)
Mounting: Pendant
Lumens: 3000
Light Technology: LED
Volts AC: 347 - 480
Color Temperature: 5000 (Bright White)
Lumens: 3000
Volts AC: 347 - 480
Mounting: Pendant
Light Technology: LED