APP MLLEDA23G5BUF MLED LP 2K LM 1"

Item #: 0407417

Cat #: MLLEDA23G5BUF

UPC: 781381910675

Company wide:
0 in stock
Documents & Guides
APP MLLEDA23G5BUF MLED LP 2K

Overview

APP MLLEDA23G5BUF MLED LP 2K
Also known as: 781381910675, MLLEDA23G5BUF, APPMLLEDA23G5BUF

Specifications

Color Temperature: 5000 (Bright White)
Mounting: Pendant
Lumens: 3000
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Lumens: 3000
Volts AC Range: 120 - 277
Mounting: Pendant
Light Technology: LED