EWD AH5269BK Conn 15A 125V 2P3W Str

Item #: 0407410

Cat #: FIBT40

UPC: 742585210404

Company wide:
0 in stock
Documents & Guides
No Documents Available
BSM FIBT40 40' FIBERSNAKE

Overview

BSM FIBT40 40' FIBERSNAKE
Also known as: 742585210404, FIBT40, BSMFIBT40

Specifications

Color: Black
Amps: 15
Material: Nylon
NEMA Configuration: 5-15R
Type: Straight Blade
Color: Black
Material: Nylon
Type: Straight Blade
Amps: 15
NEMA Configuration: 5-15R