LED Hazardous Location Fixture, 2KL/50K

Item #: 0407409

Cat #: MLLEDA23G5BH

UPC: 781381069281

Company wide:
0 in stock
Documents & Guides
No Documents Available
APP MLLEDA23G5BH MLED LP 2K L

Overview

APP MLLEDA23G5BH MLED LP 2K L
Also known as: 781381069281, MLLEDA23G5BH, APPMLLEDA23G5BH

Specifications

Color Temperature: 5000 (Bright White)
Mounting: Pendant
Lumens: 3000
Light Technology: LED
Volts AC: 347 - 480
Color Temperature: 5000 (Bright White)
Lumens: 3000
Volts AC: 347 - 480
Mounting: Pendant
Light Technology: LED