LED Hazardous Location Fixture, 2KL/50K

Item #: 0407401

Cat #: MLLEDA23D5BH

UPC: 781381069267

Company wide:
0 in stock
Documents & Guides
No Documents Available
APP MLLEDA23D5BH MLED LP 2K L

Overview

APP MLLEDA23D5BH MLED LP 2K L
Also known as: 781381069267, MLLEDA23D5BH, APPMLLEDA23D5BH

Specifications

Color Temperature: 5000 (Bright White)
Mounting: Pendant
Lumens: 3000
Light Technology: LED
Volts AC: 347 - 480
Color Temperature: 5000 (Bright White)
Lumens: 3000
Volts AC: 347 - 480
Mounting: Pendant
Light Technology: LED