APP MLLEDA22P5BUF MLED LP 2K LM 3/4

Item #: 0407400

Cat #: MLLEDA22P5BUF

UPC: 781381057448

Company wide:
0 in stock
Documents & Guides
APP MLLEDA22P5BUF MLED LP 2K

Overview

APP MLLEDA22P5BUF MLED LP 2K
Also known as: 781381057448, MLLEDA22P5BUF, APPMLLEDA22P5BUF

Specifications

Color Temperature: 5000 (Bright White)
Mounting: Pendant
Lumens: 3000
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Lumens: 3000
Volts AC Range: 120 - 277
Mounting: Pendant
Light Technology: LED