CU MEC 250-6 21/64 B UL CSA

Item #: 0407385

Cat #: LO-250

UPC: 783669569834

$ 55.51 EA
Company wide:
0 in stock
Documents & Guides
Copper Mechanical Lug, Conductor Range 250-6, 1 Port, 1 Hole, 3/8in Bolt Size, Seamless, UL, CSA

Overview

Copper Mechanical Lug, Conductor Range 250-6, 1 Port, 1 Hole, 3/8in Bolt Size, Seamless, UL, CSA
Also known as: 783669569834, LO-250, ILSLO250

Features & Benefits

  • Compact design saves space and reduces installation time
  • Range taking to reduce inventory
  • Re-usable for efficient use and flexibility in the field
  • Suitable for use in circuits rated 35KV or less

Specifications

Material: Copper
Mounting: 1-Hole
Standards: California Proposition 65
Allowable Gauge Range: 6 - 250
Stud Size: 3/8 in
Material: Copper
Standards: California Proposition 65
Stud Size: 3/8 in
Mounting: 1-Hole
Allowable Gauge Range: 6 - 250