APP MLLEDA22G5BUF MLED LP 2K LM 3/4

Item #: 0407380

Cat #: MLLEDA22G5BUF

UPC: 781381910613

Company wide:
0 in stock
Documents & Guides
APP MLLEDA22G5BUF MLED LP 2K

Overview

APP MLLEDA22G5BUF MLED LP 2K
Also known as: 781381910613, MLLEDA22G5BUF, APPMLLEDA22G5BUF

Specifications

Color Temperature: 5000 (Bright White)
Mounting: Pendant
Lumens: 3000
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Lumens: 3000
Volts AC Range: 120 - 277
Mounting: Pendant
Light Technology: LED