APP MLLEDA22D5BU2 MLED LP 2K LM 3/4

Item #: 0407367

Cat #: MLLEDA22D5BU2

UPC: 781381048491

Company wide:
0 in stock
Documents & Guides
APP MLLEDA22D5BU2 MLED LP 2K

Overview

APP MLLEDA22D5BU2 MLED LP 2K

The Appleton™ Mercmaster™ LED Low Profile Luminaires are reliable, light-weight, compact and ideal for task and area lighting applications under 20'. Field changeable globes, 6kV standard surge, and a choice of lumen outputs and Correlated Color Temperatures (CCTs) make this luminaire a great option for hazardous locations where corrosive atmospheres exist. These luminaires ensure uniform light distribution without spotlight effects or dark spots and can be tailored in the field. Also available in an Emergency Battery Backup version, it offers 90- or 180- minute modes. This is the one harsh and hazardous location luminaire you can specify to meet all your low-mount application requirements, without compromise.

Also known as: 781381048491, MLLEDA22D5BU2, APPMLLEDA22D5BU2

Specifications

Color Temperature: 5000 (Bright White)
Mounting: Pendant
Lumens: 3000
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Lumens: 3000
Volts AC Range: 120 - 277
Mounting: Pendant
Light Technology: LED