Heat Lamp/Fan, 250W Infrared Bulb, White

Item #: 0407361

Cat #: 9417DN

UPC: 784891325946

Company wide:
0 in stock
Documents & Guides
Fan/Heat Lamp, CFM: 70, Sones: 3.5, Duct Size: 4", (1) 250W Infrared Bulb, Color: White. ***Lamps Not Included***

Overview

Fan/Heat Lamp, CFM: 70, Sones: 3.5, Duct Size: 4", (1) 250W Infrared Bulb, Color: White. ***Lamps Not Included***

Silent warmth and powerful ventilation. Bulb heaters are a great source for energy-saving warmth and instant comfort – without ever having to touch your central thermostat. Efficient blower wheels, along with polymeric dampers that prevent backdrafts and eliminate mechanical noise, are just two basic reasons why this bulb heater/fan can be the perfect answer for a smaller bath, and the perfect touch of warmth plus ventilation.

Also known as: 784891325946, 9417DN, NUT9417DN

Specifications

Wattage: 300
Color: White
Material: Steel
CFM: 70
Sones: 3.500
Wattage: 300
Material: Steel
Sones: 3.500
Color: White
CFM: 70