48W LED Hazradous Location Fixture, 50K

Item #: 0407355

Cat #: MLLED4J3BU

UPC: 781381111539

Company wide:
0 in stock
Documents & Guides
No Documents Available
APP MLLED4J3BU MMLP/ 4KL/ J3/

Overview

APP MLLED4J3BU MMLP/ 4KL/ J3/
Also known as: 781381111539, MLLED4J3BU, APPMLLED4J3BU

Specifications

Wattage: 48
Color Temperature: 5000 (Bright White)
Lumens: 5000
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 48
Lumens: 5000
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Light Technology: LED