48W LED Hazradous Location Fixture, 50K

Item #: 0407352

Cat #: MLLED4G5BH

UPC: 781381069151

Company wide:
0 in stock
Documents & Guides
No Documents Available
APP MLLED4G5BH MLLED LP 4K LM

Overview

APP MLLED4G5BH MLLED LP 4K LM
Also known as: 781381069151, MLLED4G5BH, APPMLLED4G5BH

Specifications

Wattage: 48
Color Temperature: 5000 (Bright White)
Lumens: 5000
Light Technology: LED
Volts AC: 347 - 480
Wattage: 48
Lumens: 5000
Volts AC: 347 - 480
Color Temperature: 5000 (Bright White)
Light Technology: LED