APP MLLED4D5BUX MLED LP 4K LM D5 BU

Item #: 0407349

Cat #: MLLED4D5BUX

UPC: 781381444422

Company wide:
0 in stock
Documents & Guides
No Documents Available
APP MLLED4D5BUX MLED LP 4K LM

Overview

APP MLLED4D5BUX MLED LP 4K LM
Also known as: 781381444422, MLLED4D5BUX, APPMLLED4D5BUX

Specifications

Wattage: 48
Color Temperature: 5000 (Bright White)
Lumens: 5000
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 48
Lumens: 5000
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Light Technology: LED